Shop All Harnesses
Urrea
Fall protection harness 40/44 wt belt size
Mfr # USA5B
Zoro # G9711744
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Harness
- Width 11.42
- For Use With ring back
- Length 9.45
- Harness Application Heavy duty
Product Information
Dimensions
Width | 11.42 |
Length | 9.45 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
For Use With | ring back |
Item | Harness |
Harness Application | Heavy duty |
Type | Fall arrest |
Weight Capacity | 140 kg |
Webbing Material | Polyester |
Description
Fall protection harness. Resistance fall arrest. Harness Type: Fall protection. Description: Full body with belt size. Size: 40-44. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- CONDOR Leather Gloves, L, Beige/Blue, PR (20GZ09)
- NOTRAX Carpeted Entrance Mat, Brown, 4 ft. W x 6 ft. L (132S0046BR)
- MEDITEX Latex Exam Gloves, Latex, XL, 1000 PK (HM2022111925-LX-XL)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Fall protection harness 40/44 (USA3B)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Rescue harness 36/40 (USA8A)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- FALLTECH Full Body Harness, L, Polyester (7082BL)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- Urrea Harnesses