Shop All Harnesses
Urrea
Fall protection harness 40/44
Mfr # USA3B
Zoro # G9721160
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.42
- Length 9.45
- Includes Harness
- For Use With ring back
- Harness Application Heavy duty
Product Information
Dimensions
Width | 11.42 |
Length | 9.45 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
For Use With | ring back |
Item | Harness |
Harness Application | Heavy duty |
Weight Capacity | 140 kg |
Type | Fall arrest |
Webbing Material | Polyester |
Description
Fall protection harness. Resistance fall arrest. Harness Type: Fall protection. Description: Full body size. Size: 40-44. Buckles raw-material: Steel with zinc bichromate coating. Tensile strength: 6,800 lb. Band width: 1-3/4”. D ring: back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Shelf Tray, 14 (29053)
- ARIAT Athletic Shoe, EE, 13, Gray, PR (10040319)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7 (U4-1072-RD_10X7)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- URREA Fall protection harness high visibility 36/40 (USA9A)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, 2X (023-1252)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB-BDP/UBK)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- Urrea Harnesses