Shop All Socket Extensions
Urrea
Extension, 3/8"X6"
Mfr # 526006
Zoro # G9818932
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
Product Information
- Brand Urrea
- MFR # 526006
- Zoro # G9818932
- UPC # 660731613513
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
Extension chrome finish. Drive size: 3/8". Total length: 6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN968-10-M6-16-A T-Nut Assembly (968-10-M6-16-A)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA Socket Set 3/8" Dr, 1 Pieces, Polished Mirror (49908ML)
- URREA Extension quick release 3/8" X 10" (5263QR)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (49905ML)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 6 Pieces, Polished Mirror (4990SML)
- URREA Extension, 1/4"X10" (4762)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 3 1/4 in. Dr, 3 in L (SHA01103)
- Urrea Socket Extensions