Shop All Socket Extensions
Urrea
Extension, 3/8"X12"
Mfr # 5262
Zoro # G9806323
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Output Drive Size 3/8"
Product Information
- Brand Urrea
- MFR # 5262
- Zoro # G9806323
- UPC # 660731613544
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
Extension chrome finish. Drive size: 3/8". Total length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- OSG #21 Cobalt 130 Deg. Jobber Length Drill Bit (15159005)
- TEKTON 1/2" Drive External Socket Set, SAE, 10 pcs (SHD92117)
- MILWAUKEE TOOL 31 in. Track Saw Guide Rail (48-08-0570)
- URREA 3/8" Extra Long bit socket Set of 7 Pieces. (4990-7L)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- URREA Extension, 1/2"X36" (546436)
- URREA Extension, 1/2"X2-1/2" (5460)
- URREA Extension, 1"X8" (5861)
- URREA Extension, 3/8"X3" (5260)
- KO-KEN Wobble-Fix Extension Bar 250mm 1/2 Sq. Drive (4763-250)
- Urrea Sockets & Ratchets