Shop All Socket Extensions
Urrea
Extension, 3/4"X16"
Mfr # 5663
Zoro # G9837220
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Size 3/4"
- Output Drive Type Square
- Number of Points 4
Product Information
- Brand Urrea
- MFR # 5663
- Zoro # G9837220
- UPC # 660731616996
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension chrome finish. Drive size: 3/4". Total length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9/64 (46609)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- KO-KEN Socket 5/16 6 Point 22mm 1/4 Sq. Drive (2400A-5/16)
- URREA Extension, 3/8"X6" (526006)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- URREA Extension, 3/4"X8" (5661)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- URREA Extension, 1/2"X20" (546420)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 12 1/4 in. Dr, 12 in L (SHA01112)
- Urrea Socket Extensions