Shop All Socket Extensions
Urrea
Extension, 1/4"X3"
Mfr # 4760
Zoro # G9824742
Sold in multiples of 6 for $23.34
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 1/4"
Product Information
- Brand Urrea
- MFR # 4760
- Zoro # G9824742
- UPC # 660731610772
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Extension chrome finish. Drive size: 1/4". Total length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2887-20, 48-11-1865)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- URREA Extension quick release 3/8" X 6 (526006QR)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- URREA Extension quick release 3/8" X 10" (5263QR)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA Extension, 1/2"X36" (546436)
- URREA Extension, 3/8"X12" (5262)
- TITAN Flexible Extension Bit Holder (16004)
- Urrea Sockets & Ratchets