Shop All Socket Extensions
Urrea
Extension, 1/2"X5"
Mfr # 5461
Zoro # G9807470
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Output Drive Size 1/2"
Product Information
- Brand Urrea
- MFR # 5461
- Zoro # G9807470
- UPC # 660731615739
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
Extension chrome finish. Drive size: 1/2". Total length: 5”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Torx Plus Socket, EP-24 (83210)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- URREA Extension, 1"X16" (5863)
- URREA Extension, 3/4"X8" (5661)
- URREA Extension, 3/8"X12" (5262)
- URREA Extension, 3/8"X8" (5261)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- URREA Extension, 3/8"X6" (526006)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- Urrea Socket Extensions