Shop All Socket Extensions
Urrea
Extension, 1/2"X24"
Mfr # 546424
Zoro # G9790004
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Output Drive Size 1/2"
Product Information
- Brand Urrea
- MFR # 546424
- Zoro # G9790004
- UPC # 660731633689
- Country of Origin Mexico
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Extension |
Description
Extension chrome finish. Drive size: 1/2". Total length: 24”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 3/4"R (CF581)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (302203)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only) (2841-20)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 40-Teeth, Tungsten Carbide Cutting Edge (48-40-0625)
- URREA Extension, 3/8"X3" (5260)
- URREA 1/2" Drive Extra Long Hex Bit Socket 3/8" (5441-3/8L)
- URREA Extension, 1/4"X3" (4760)
- URREA Extension, 1/2"X30" (546430)
- URREA Extension quick release 1/2" X 10" (5463QR)
- URREA Hexagonal Extra Long Bit 1/2" Dr, 6 Pieces, Polished Mirror (54416L)
- BETA Wobble Extension Bar, 1/2" Drive (009200836)
- Urrea Socket Extensions