Shop All Screwdrivers
Urrea
ESD Bimaterial Precision Screwdriver Ph #0 Phillips type.
Mfr # 9510B
Zoro # G9709120
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-3/32"
- Overall Length 2-3/8"
- Includes Precision screwdrivers
- Features Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH0. Total length: 6-3/32”.
- Material Steel
Product Information
- Brand Urrea
- MFR # 9510B
- Zoro # G9709120
- UPC # 660731699456
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Shank Length | 6-3/32" |
Overall Length | 2-3/8" |
Tip size | PH0 |
Details
Item | Precision screwdrivers |
Includes | Precision screwdrivers |
Features | Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH0. Total length: 6-3/32”. |
Material | Steel |
Color | Black |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: PH0. Total length: 6-3/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (83413D2B144495)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- URREA Cushion Grip Screwdriver 1/4X1 3-8 Cabinet (9452)
- URREA Screwdriver, Cab 1/8X4 Red (9624R)
- URREA Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type. (9188G)
- URREA Square drive screwdriver 1/4" X 2-3/8" (4768)
- URREA Screwdriver, Ph#1 3/16X3 Red (9682R)
- STEEL GRIP Starter Tool Set 8Pc (DR63695)
- Urrea Screwdrivers