Shop All Screwdrivers
Urrea
ESD Bimaterial Precision Screwdriver 13/128" slotted type.
Mfr # 9507B
Zoro # G9731091
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-11/16"
- Overall Length 2-15/16"
- Includes Precision screwdrivers
- Color Black
- Features Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: 13/128". Total length: 6-11/16”.
Product Information
- Brand Urrea
- MFR # 9507B
- Zoro # G9731091
- UPC # 660731699425
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Shank Length | 6-11/16" |
Overall Length | 2-15/16" |
Tip size | 13/128" |
Details
Item | Precision screwdrivers |
Includes | Precision screwdrivers |
Color | Black |
Features | Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: 13/128". Total length: 6-11/16”. |
Material | Steel |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
Specially formulated hard material prevents blades from turning. Black material: Soft TPE material is formulated for best torque transmission and has integrated pattern area for better hand grip. Rotating cap with anti-slip surface. Size marked on blade with permanent laser etching. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip type: Slotted. Tip size: 13/128". Total length: 6-11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Pliers Set, 3-Piece (Long Nose, Diagonal Cutting, Slip Joint) (PLR99018)
- CRESCENT NICHOLSON 16" Flat Double Cut Bastard File - Boxed (03980NN)
- WHEELER-REX Pipe Threading Machine Stand, Steel (841)
- BOSCH 165' Distance Measure (GLM 50 C)
- URREA Amber Screwdriver 1/4X4" Slotted (9604)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Striking Bimaterial Screwdriver, Ph#2 x 4" Phillips type. (9184G)
- URREA Bimaterial Screwdriver, 3/16X3" Phi #1 (8682)
- URREA Screwdriver, Ph#2 1/4X8 Red (9685R)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9412)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- Urrea Screwdrivers and Nutdrivers