Shop All Round Slings
Urrea
Endless round sling 9.84 ft violet
Mfr # ER12
Zoro # G9701490
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 2599
- Sling Material Polyester
- Includes Endless round slings
Product Information
- Brand Urrea
- MFR # ER12
- Zoro # G9701490
- UPC # 660731902754
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 6,6 ft |
Details
Vertical Hitch Capacity | 2599 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: violet. Length: 9.84 ft. Capacity: 1 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1 X 10' 900# Ratchet Strap / 4 Pk, 4PK (S9500)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- DAYTON Wire Rope Thimble, 1/2 In, Steel, PK25 (2VKL5)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75302BK)
- URREA Endless round sling 6.56 ft violet (ER11)
- URREA Endless round sling 6.56 ft green (ER21)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 9.84 ft yellow (ER36)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 19.68 ft yellow (ER35)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- Urrea Round Slings