Shop All Round Slings
Urrea
Endless round sling 6.56 ft violet
Mfr # ER11
Zoro # G9747934
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 2599
- Sling Material Polyester
- Includes Endless round slings
Product Information
- Brand Urrea
- MFR # ER11
- Zoro # G9747934
- UPC # 660731902747
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 3,3 ft |
Details
Vertical Hitch Capacity | 2599 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: violet. Length: 6.56 ft. Capacity: 1 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Mounting Kit for Adjustable Conveyor Brushes (CBKITFG)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Light Duty Swivel Plate Caster 4 Rubber Wheel (11HR40HB8218YY)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 2 in W, Nylon, Yellow (EE2602NFX16)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- URREA Endless round sling 9.84 ft violet (ER12)
- URREA Endless round sling 6.56 ft green (ER21)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 19.68 ft yellow (ER35)
- URREA Endless round sling 19.68 ft red (ER64)
- URREA Endless round sling 9.84 ft yellow (ER36)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- Urrea Slings