Shop All Round Slings
Urrea
Endless round sling 19.68 ft red
Mfr # ER64
Zoro # G9721054
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 13199
- Sling Material Polyester
- Includes Endless round slings
Product Information
- Brand Urrea
- MFR # ER64
- Zoro # G9721054
- UPC # 660731902853
- Country of Origin Mexico
- Category Round Slings
Dimensions
Sling Length | 13 ft |
Details
Vertical Hitch Capacity | 13199 |
Sling Material | Polyester |
Includes | Endless round slings |
Item | Round slings |
Description
100% made of polyester. Endless round slings are used to hoist, tie or pull loads. Specially manufactured for very heavy loads. Color: red. Length: 19.68 ft. Capacity: 6 tons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI BY IRONGUARD Knuffi, Edge Bumper Guard, Type B, 196-3/4L x 1-9/16W, Black & Yellow (60-6710)
- VESTIL HD Pallet Truck-Scale, 5K, 22.38 x 48 (PM-2048-SCL-LP-PT)
- LIFT-ALL Roundsling, Endless, 16 ft L, 25000 lb Cap (KEN25KX16)
- US CARGO CONTROL 2" x 11" Fixed End w/ Ratchet and Wire Hook (5002FEWH)
- URREA Endless round sling 9.84 ft yellow (ER36)
- URREA Endless round sling 9.84 ft violet (ER12)
- URREA Endless round sling 6.56 ft violet (ER11)
- URREA Endless round sling 19.68 ft yellow (ER35)
- URREA Endless round sling 9.84 ft green (ER22)
- URREA Endless round sling 6.56 ft green (ER21)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- Urrea Slings