Shop All Cutting Pliers
Urrea
Electrician with side cut plier 8-17/32"
Mfr # 268G
Zoro # G9832625
product price: $32.35
/ea
Sold in multiples of 3 for $97.05
$97.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8-17/32"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 1-7/32"
Product Information
- Brand Urrea
- MFR # 268G
- Zoro # G9832625
- UPC # 660731606799
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 8-17/32" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 1-7/32" |
Plier Item | Plier |
Handle Color | Red |
Jaw thickness | 5/8" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 8-17/32”. Jaw width: 2”. Jaw thickness: 5/8”. Maximum opening: 1-7/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 2" Cutting D (63134206042)
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- WARWOOD TOOL 4 lb Square Head Wedge (8020)
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- URREA Electrician with side cut plier 9-5/16" (269G)
- URREA Heavy duty 1000V universal sice cut plier 7-5/16" (181)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Diagonal cut plier 4-3/16" (204G)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- Urrea Pliers