Shop All Snap Ring Pliers
Urrea
Easy-change convertible retaining ring plier 0.070"x0°
Mfr # 385L
Zoro # G9797354
product price: $26.55
/ea
Sold in multiples of 3 for $79.65
$79.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.070"
- Tip Angle 0Degree
- Blade Width 4.13
- Overall Length 7.28
Product Information
- Brand Urrea
- MFR # 385L
- Zoro # G9797354
- UPC # 660731648072
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.070" |
Blade Width | 4.13 |
Overall Length | 7.28 |
Details
Plier Item | Ring pliers |
Material | Steel |
Tip Angle | 0Degree |
Handle Color | Red |
Includes | Ring pliers |
Application | Heavy duty |
Description
Unique patented design allows for quick changeover from internal to external use. No screws to tighten or come loose. Exceed ASME B107.500 standard. Easy-change 0° angle convertible retaining ring pliers. Angle: 0°. Tip Diameter: 0.070". Total length: 7-1/4". Maximum opening: 1-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- DEWALT Hole Saw, Cutting 1 3/4" D, 7/8" dia (DAH378)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- URREA Pliers with 10 small interchangeable tips (382)
- URREA Easy-change convertible retaining ring plier 0.038"x90° (371L)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Easy-change convertible retaining ring plier 0.038"x0° (399L)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- URREA Convertible retaining ring pliers Set 6Pc (360D)
- LANG KASTAR Quick Switch Snap Ring, 6PK (LG3597)
- Urrea Snap Ring Pliers