Shop All Brake & Wheel Tools
Urrea
Drum Brake Adjusting Tool 7-1/4"
Mfr # 2007
Zoro # G0279782
product price: $20.65
/ea
Sold in multiples of 2 for $41.30
$41.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.3
- Application Industrial duty
- Number of Pieces 1
- For Use With For UCD5, UCD6, UCD7, UCD8,UCD9 and UCD33
Product Information
- Brand Urrea
- MFR # 2007
- Zoro # G0279782
- UPC # 660731604795
- Country of Origin Mexico
- Category Brake & Wheel Tools
Dimensions
Length | 7-1/4" |
Details
Material | Steel |
Weight | 0.3 |
Application | Industrial duty |
Number of Pieces | 1 |
For Use With | For UCD5, UCD6, UCD7, UCD8,UCD9 and UCD33 |
Features | Brake star-adjuster for rear wheel drive cars. Length: 7-1/4". |
Color | Silver |
Includes | Drum brake |
Item | Drum brake |
Description
Brake star-adjuster for rear wheel drive cars. Length: 7-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT2AWG)
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black (75-662)
- ACDELCO Suspension Control Arm Bolt, 15733534 (15733534)
- MOBIL FM 101 Cartridge, White, 13.7 oz, 10PK (122170)
- URREA Brake drum polisher (2392)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- URREA Drum Brake Adjusting Tool 9" (2006)
- URREA Brake spring plier (217)
- KEN-TOOL Tire Paste Applicator Brush (30512)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.25 Oz., PK25 (AW125N)
- PLOMBCO Value Line Clip-on Weight, 1.50 oz. PK25 (PFE-1.50)
- Urrea Service & Shop Tools