Shop All Brake & Wheel Tools
Urrea
Disk Brake Pad Spreader
Mfr # 2010
Zoro # G0279642
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.62
- Application Industrial duty
- Number of Pieces 1
- Features For general use. Maximum opening: 4-1/2". Wide: 4".
Product Information
- Brand Urrea
- MFR # 2010
- Zoro # G0279642
- UPC # 660731660302
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Dimensions
Width | 4" |
Details
Material | Steel |
Weight | 0.62 |
Application | Industrial duty |
Number of Pieces | 1 |
Features | For general use. Maximum opening: 4-1/2". Wide: 4". |
Color | Silver |
Includes | Disc brake pad spreader |
Item | Pad spreader |
Description
For general use. Maximum opening: 4-1/2". Wide: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST PIPE CONNECTOR (41920)
- WIX FILTERS Fuel Water Separator, 33406 (33406)
- SPEC-D TUNING 99-02 Chevrolet Silverado Bumper Lights Chrome (2LB-SIV99-RS)
- WEATHER GUARD Hard Hat Bracket (8875)
- URREA Brake drum polisher (2392)
- URREA Drum Brake Adjusting Tool 9" (2006)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- URREA Brake spring plier (217)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- THE MAIN RESOURCE Nylon Tool Head for Hunter Tire Changers (TMRTC14120)
- OTC Oxygen Sensor Socket, 7/8" (4673-4)
- Urrea Service & Shop Tools