Shop All Dead Blow Hammers
Urrea
Dead blow impact sledge hammer 6Lb
Mfr # 1436DB
Zoro # G0293378
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polyurethane
- Handle Color Black
- Handle length 20"
- Face diameter 2-3/4"
- Head length 7-3/32"
Product Information
- Brand Urrea
- MFR # 1436DB
- Zoro # G0293378
- UPC # 660731684469
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Dimensions
Overall Length | 20.08 |
Handle length | 20" |
Face diameter | 2-3/4" |
Head length | 7-3/32" |
Details
Item | Hammer |
Handle Material | Polyurethane |
Handle Color | Black |
Description
Dead blow impact sledge hammer. The high-impact dead blow hammer, in addition to featuring a head filled with steel shot that makes it weigh
more, also has a greater contact area, very useful in the assembly of machinery parts requiring great force. Non-slip handle. Heads are partially filled with steel shot. Material head: Steel. Material handle: anti-slip. Head Weigth: 6 lbs. Face diameter: 2-3/4". Head length: 7-3/32". Handle length: 20".
more, also has a greater contact area, very useful in the assembly of machinery parts requiring great force. Non-slip handle. Heads are partially filled with steel shot. Material head: Steel. Material handle: anti-slip. Head Weigth: 6 lbs. Face diameter: 2-3/4". Head length: 7-3/32". Handle length: 20".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray (CP11850-14MST)
- MALCO A60 Sheet Metal Scribe (A60)
- OSG Micro Drill, 0.0866, Carbide, 26.40mm Flute (8577220)
- URREA Dead blow impact sledge hammer 3.6 Lb (1435DB)
- URREA Dead blow impact sledge hammer 12Lb (1439DB)
- URREA Spare oak ergonomic handle 1324E and 1332E (CAB6U)
- KD TOOLS Dead Blow Hammer 49 oz. (82243)
- WIHA Dead Blow Hammer 2.3" Face x 72Oz. (80260)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX4LB Dead Blow Hammer (18-6556)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- Urrea Dead Blow Hammers