Shop All Snips
Urrea
Cutting Tin Snips 12-3/4 In Lg
Mfr # 322G
Zoro # G9792472
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 14.96
- Length 12"
- Application Industrial duty
- Includes Tin snips
Product Information
Dimensions
Width | 14.96 |
Length | 12" |
Cutting Length | 2-1/2" |
Folding Depth | 1.18 |
Details
Material | Steel |
Application | Industrial duty |
Item | Snips |
Includes | Tin snips |
For Use With | Length mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. 5º steel blade angle. Total length: 12”. Length out |
Handle Color | Black |
Description
Cuts different materials, mainly carbon steel sheets (with hardness up to 5° HRc) and non-ferrous metals. Handle design offers comfortable grip and easy operation. 5o steel blade angle. Total length: 12”. Length out: 2-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT T25 STAR BIT (DW2625B)
- GS TOOLING M22M24 ER40 Tap Collet (338431)
- VERSADRIVE HMT Step Drill Bit Set: 12, 22, 30mm (505020-SET1)
- TEKTON 3/8" Drive Long Hex Bit Socket Set, SAE, 8 pcs (SHB91301)
- URREA Snips, Left, Steel (303LS)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- URREA Snips, Right, Steel (303R)
- URREA Aviation Tin Snips Set 3Pc (30301)
- URREA Universal bulldog aviation snip (303B)
- URREA Cutting Tin Snips 10 In Lg (320G)
- CRESCENT WISS Wiss WEZSNIP Easy Snip Spring Loaded (5172226)
- Urrea Snips