Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 3/8X8 Slotted
Mfr # 9423
Zoro # G9800242
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 9423
- Zoro # G9800242
- UPC # 660731622546
- Country of Origin Mexico
- Category Screwdrivers
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/8”. Exposed length: 8”. Total Length: 13-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" (KTI-49012)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- EATON Style Number (FSK6)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- URREA Cushion Grip Screwdriver 1/4X4 slotted (9421)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- URREA Screwdriver, Cab 3/16X6 Red (9634R)
- URREA Amber Screwdriver 5/16X10" Slotted (9643)
- URREA 1000V Bimaterial screwdriver PH1 Phillips tip (9701B)
- EKLIND Screwdriver (91106)
- Urrea Screwdrivers