Shop All Screwdrivers
Urrea
Cushion Grip Screwdriver 3/16X6" Cabinet
Mfr # 9434
Zoro # G9803270
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 9-3/4"
- Overall Length 6"
- Includes Screwdriver
- Features Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-3/4”.
- Color Black
Product Information
- Brand Urrea
- MFR # 9434
- Zoro # G9803270
- UPC # 660731622584
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 9-3/4" |
Overall Length | 6" |
Tip size | 3/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-3/4”. |
Color | Black |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
Featuring a cushioning grip placed over the amber handle for greater comfort, offering better grip so more torque can be applied, even when the handle comes in contact with any non-corrosive liquids. Cushion grip amber handle with advanced ergonomics. The black tip makes them suitable for the food industry and in processes where foreign object particle intrusion is critical. These screwdrivers prevent chrome particle shedding. A wrench can be used on square shank for extra-torque transmisión. Tip size: 3/16”. Exposed length: 6”. Total Length: 9-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/4 (7340)
- S & W MANUFACTURING Pull Ring, Non Lock, P, 3/4-10" (NSSTPRW75)
- ROBERTS Floor Install Kit, Spacers, Block, Pull Bar (10-26)
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- URREA Bimaterial Screwdriver, T10 Torx (8310W)
- URREA Bimaterial Screwdriver, 3/16X4" Slotted (8602)
- URREA Amber Screwdriver 5/16X6" slotted (9806)
- URREA ESD Bimaterial Precision Screwdriver 15/128" slotted type. (9508B)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9422)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- Urrea Screwdrivers