Shop All Ratcheting Wrenches
Urrea
Combination Ratcheting Wrenches (set of 7 pieces) metric.
Mfr # 1200MCM
Zoro # G9711561
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Set of 7 pieces (metric). Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 8mm, 10 mm, 12mm, 13mm, 14mm, 15mm, 18mm.
- Includes Wrench sets, 7 pieces
- Number of Pieces 7
Product Information
- Brand Urrea
- MFR # 1200MCM
- Zoro # G9711561
- UPC # 660731649567
- Country of Origin Mexico
- Category Ratcheting Wrenches
Details
Material | Steel |
Features | Set of 7 pieces (metric). Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Wrenches sizes included: 8mm, 10 mm, 12mm, 13mm, 14mm, 15mm, 18mm. |
Includes | Wrench sets, 7 pieces |
Item | Wrench set |
Number of Pieces | 7 |
Description
These URREA 1200MCM Combination Ratcheting Wrenches are the perfect tool for your next project. These combination ratcheting wrenches are designed to be used with long studs. They exceed ASME B107.100 Standard and have a set of 7 pieces. The wrench sizes included in this set are 8mm, 10 mm, 12mm, 13mm, 14mm, 15mm and 18mm. When it comes to work involving long studs, these URREA 1200MCM Combination Ratcheting Wrenches will definitely come in handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 3Lb Fbg Drill Hammer (DHT-3FD-C)
- DRILL AMERICA #3/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH3/0)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- WESTWARD 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (21WN29)
- URREA Combination Ratchet Wrench, 11/16". (1222CM)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- URREA 12-Pt reversible combination ratcheting wrench (set of 7 pieces) inch. (12MR7)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA 9/16" Extralong comb wrench (1218L)
- URREA 3/8" Extralong comb wrench (1212L)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 13/16" (RFW-26)
- Urrea Wrenches