Shop All Ratcheting Wrenches
Urrea
Combination Ratchet Wrench, 7Mm.
Mfr # 1207MCM
Zoro # G9711324
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Material Steel
- Includes 12-point combination ratcheting wrenches
- Features Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 7 mm. Total length: 5-1/2".
Product Information
- Brand Urrea
- MFR # 1207MCM
- Zoro # G9711324
- UPC # 660731906929
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5-1/2" |
Details
Material | Steel |
Includes | 12-point combination ratcheting wrenches |
Features | Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 7 mm. Total length: 5-1/2". |
Item | Ratcheting wrenches |
Description
Combination Ratcheting Wrenches are ideal to work when long studs are present. Exceed ASME B107.100 Standard. Opening size: 7 mm. Total length: 5-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- B & A Masonry Drill Bit 1-1/2" x 36"L, Round (SM-516)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- CURRENT TOOLS 1/2"-6" PVC Conduit Heater (452)
- URREA Combination Ratchet Wrench, 1". (1232CM)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA SAE flex combination Ratcheting wrench set (7 pieces). (12MF7)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- PROTO Ratcheting Box Wrench, 7-7/8 in. (JSBV2022)
- Urrea Ratcheting Wrenches & Sets