Shop All Chisels
Urrea
Cold cut Chisel Set, 5Pc 1/4"-1/2"
Mfr # 86C
Zoro # G0300536
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.02
- Material Steel
- Includes 5 pieces
- Application Heavy duty
- Number of Pieces 5
Product Information
Dimensions
Length | 11.02 |
Details
Item | Chisel set |
Material | Steel |
Includes | 5 pieces |
Application | Heavy duty |
Number of Pieces | 5 |
Description
Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip sizes includes: 5/16" x 1/4", 3/8”, 7/16”, 1/2”, 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5460 HSS Straight Shank Chucking Reamer (DWRR.5460)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- PFERD 4" Half Round File - Swiss Pattern, Cut 0 (12568)
- RIDGID Blade, Pc-1375 Replacement (25588)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- URREA Cold Cut Chisel 5/8"x1/2" (86A-1/2)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8)
- Urrea Chisels