Shop All Chisels
Urrea
Cold Cut Chisel 7/8x3/4"x12"
Mfr # 86A-3/4x12
Zoro # G0277822
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.9812"
- Material Steel
- Application Heavy duty
- Size 3/4"
- Includes Cold cut chisels
Product Information
Dimensions
Length | 0.9812" |
Size | 3/4" |
Tip size | 7/8" |
Details
Item | Chisel |
Material | Steel |
Application | Heavy duty |
Includes | Cold cut chisels |
Description
Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip size: 7/8”. Body size: 3/4”. Length: 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punch, 7/16" Drift (96-7/16)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1900-H)
- URREA Cold cut cheasel with handle 7/8"x3/4" (86G-3/4x12)
- URREA Cape Chisel, 5/16" (72-5/16)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- Urrea Chisels