Shop All Chisels
Urrea
Cold Cut Chisel 5/8"x1/2"
Mfr # 86A-1/2
Zoro # G0313522
product price: $5.39
/ea
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.676-5/8"
- Material Steel
- Includes Cold cut chisels
- Application Heavy duty
- Size 1/2"
Product Information
Dimensions
Length | 0.676-5/8" |
Size | 1/2" |
Tip size | 5/8" |
Details
Item | Chisel |
Material | Steel |
Includes | Cold cut chisels |
Application | Heavy duty |
Description
Designed to remove, cut or break materials with a hardness softer than the chisel’s, such as concrete, rock, slag, brass, untreated steel, nuts, bolts, pins, etc. It is widely used in the construction industry, as well as in the installation and maintenance of fixed equipment and piping in the chemical and food industries. The tip’s width dictates the chisel’s uses, depending on the accuracy or brute force required. The tool’s butt end is designed to withstand strikes. Tip wider than body. Designed to remove cold materials like iron, brass, bronze and steel. Tip size: 5/8”. Body size: 1/2”. Length: 6-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39544CLB113355)
- JAKO Jako Piano Hinge; 630 Stainless Steel (BP1830X38X1.5)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- APEX TOOL GROUP 32Oz Blk Rubber Mallet (JK160108)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Cape Chisel, 3/8" (72-3/8)
- URREA Cold Cut Chisel 7/16"x3/8" (86A-3/8)
- URREA Cape Chisel, 1/4" (72-1/4)
- CROWN TOOLS Corner Chisel (21070)
- Urrea Cutting and Shaping Tools