Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip 5-75 Ft-Lb.
Mfr # 6006
Zoro # G9750350
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-1/2”. Drive: 3/8”. Torque range: 5-75".
- Material Steel
- Overall Length 15-1/2"
- Includes Click torque wrenches with rubber
Product Information
- Brand Urrea
- MFR # 6006
- Zoro # G9750350
- UPC # 660731617504
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8" |
Overall Length | 15-1/2" |
Details
Item | Torque wrenches |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 15-1/2”. Drive: 3/8”. Torque range: 5-75". |
Material | Steel |
Includes | Click torque wrenches with rubber |
Torque Range (in.-lbs.) | 60-900 |
Description
The URREA 6006 Click torque wrenches with Rubber Grip are perfect for quick, accurate torque applications. This wrench features a quick release system that makes it easy to switch sockets without having to remove the ratchet head from the tool. The flex head allows you to access tight spaces where a big handle won't fit and is ideal for tightening small bolts. It also has a length of 15 1/2" and 3/8" drive size with 5-75 ft lbs torque range. The URREA 6006 Click torque wrenches with Rubber Grip will make your life easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1 In, HSS, 4 Pc (37880)
- MILWAUKEE TOOL 12mm Metric Ratcheting Combination Wrench (45-96-9312)
- STARRETT 3/4" Diamond Grit Hole Saw (KD0034-N)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- BETA Click-Type Torque Wrench, 3/8" (006660005)
- Urrea Torque Wrenches