Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 30-150 In/Lb.
Mfr # 6062A
Zoro # G9750822
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Material Steel
- Includes Click torque wrenches with rubber grip
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 10-1/8”. Drive: 1/4”. Torque range: 20-150".
- Torque Range (Ft.-Lb.) 1.67-12.5
Product Information
- Brand Urrea
- MFR # 6062A
- Zoro # G9750822
- UPC # 660731617566
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4" |
Details
Item | Rubber grip |
Material | Steel |
Includes | Click torque wrenches with rubber grip |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 10-1/8”. Drive: 1/4”. Torque range: 20-150". |
Torque Range (Ft.-Lb.) | 1.67-12.5 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 10-1/8”. Drive: 1/4”. Torque range: 20-150".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round Handle Needle File, Square, #2 (83528500)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-137)
- DIABLO Hole Saw 7/8" (DHS0875)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrenches with Rubber Grip, 30-250 Ft-Lb. (60143)
- URREA Click torque wrenches with Rubber Grip 5-75 Ft-Lb. (6006)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- DYNAMIC Tools 1/4" Drive Torque. Wrench. 150 In/lbs., 64 Teeth (D086000)
- Urrea Torque Wrenches