Shop All Dial Torque Wrenches
Urrea
Click torque wrenches with Rubber Grip, 20-150 Ft-Lb.
Mfr # 6016
Zoro # G9750533
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Features Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 19”. Drive: 1/2”. Torque range: 20-150".
- Overall Length 19"
- Includes Click torque wrenches with rubber
- Material Steel
Product Information
- Brand Urrea
- MFR # 6016
- Zoro # G9750533
- UPC # 660731617542
- Country of Origin United States
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2" |
Overall Length | 19" |
Details
Item | Torque wrenches |
Features | Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 19”. Drive: 1/2”. Torque range: 20-150". |
Includes | Click torque wrenches with rubber |
Material | Steel |
Torque Range (in.-lbs.) | 240-1800 |
Description
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 19”. Drive: 1/2”. Torque range: 20-150".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Taper Tap (DWT54115)
- HHIP 1" C6 7 Piece Boring Bar Set (1001-0005)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-16T)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1767687)
- URREA Click Torque Wrench one scale, 10-100Ft-Lb (6010FL)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- Urrea Torque Wrenches