Shop All Dial Torque Wrenches
Urrea
Click Torque Wrench one scale, 5-25Nm
Mfr # 6002NM
Zoro # G9749459
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Material Steel
- Overall Length 9-9/16"
- Includes Click torque wrenches one scale
- Features One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 9-9/16”. Drive: 1/4”. Range 5-25 Nm.
Product Information
- Brand Urrea
- MFR # 6002NM
- Zoro # G9749459
- UPC # 660731627541
- Country of Origin Mexico
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/4" |
Overall Length | 9-9/16" |
Details
Item | Torque wrenches |
Material | Steel |
Includes | Click torque wrenches one scale |
Features | One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 9-9/16”. Drive: 1/4”. Range 5-25 Nm. |
Torque Range (Nm) | 5-25 Nm |
Description
One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 9-9/16”. Drive: 1/4”. Range 5-25 Nm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 3/8-1 in., 11 Pc (86231)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap Steam Oxide (5500836)
- URREA Click torque wrench micro-adjustable, 300-2000 Ft/Lb. (6022)
- URREA Click torque wrenches with Rubber Grip, 100-600Ft-Lb. (6020)
- URREA Click Torque Wrench one scale, 30-250Ft-Lb (6025FL)
- URREA Click torque wrenches with Rubber Grip, 20-150 Ft-Lb. (6016)
- URREA Click Torque Wrench one scale, 200-1000Ft-Lb (601KFL)
- URREA Click Torque Wrench one scale, 20-150In-Lb (6015IL)
- JONARD TOOLS Right Angle Torque Wrench, Swivel Head, (TWSW-10)
- Urrea Torque Wrenches