Shop All Sockets
Urrea
Chrome finish hinge handle 1/2" X 17-7/8"
Mfr # 5468
Zoro # G9799384
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Material Steel
- Overall Length 17-7/8"
- Includes Hinge handles
- Finish Chrome
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 17-7/8" |
Width | 19.69 |
Socket Depth | 0.79 |
Drive size | 1/2" |
Details
Item | Hinge handles |
Material | Steel |
Includes | Hinge handles |
Finish | Chrome |
Application | Heavy duty |
Color | Black |
Features | Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 17-7/8�. |
Description
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/2". Total length: 17-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud Bolt Setter M12 X 1.75 49mm 1/2 Sq. Drive (14103M-12(1.75))
- OTC 1" Drive Socket Set SAE, Metric 5 Pieces 1 1/2 in, 33mm to 41mm , Black Oxide (1944)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27050)
- ASTRO PNEUMATIC PULLER PULLEY & INSTALLER KIT (AO7874)
- URREA 1/2" drive 6-point deep socket 34MM (5334HM)
- URREA 3/8"drive, 3/8 in, 6 point SAE short socket. (5212H)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- URREA 3/8"drive, 1/4 in, 12 point SAE short socket. (5208)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- CAPRI TOOLS 1/4 in Drive 7/16 in 6-Point SAE Deep Socket (1-2185)
- Urrea Sockets & Ratchets