Shop All Chisels
Urrea
Cape Chisel, 5/16"
Mfr # 72-5/16
Zoro # G0313172
product price: $4.85
/ea
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.125-1/8"
- Material Steel
- Size 5/16"
- Includes Cape chisels
- Application Heavy duty
Product Information
Dimensions
Length | 5.125-1/8" |
Size | 5/16" |
Tip size | 13/64" |
Details
Item | Chisel |
Material | Steel |
Includes | Cape chisels |
Application | Heavy duty |
Description
Cape chisels. Tip wider than body. Edge opposite to tip designed to endure hits. Exceed ASME B107.410 standard. Tip size: 13/64”. Body size: 5/16”. Length: 5-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- RIDGID Clamp Screw, with Clip (39795)
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 20 TPI (MDR-20-HSB-CP)
- URREA Cold Cut Chisel 1"x1" (86A-1x12)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- URREA Cold cut cheasel with handle 7/8"x3/4" (86G-3/4x12)
- URREA Cold Cut Chisel Set, 5Pc 5/16"-3/4" (86A)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- MAYHEW STEEL PRODUCTS CHISEL COLD 5PC SET CARDED (MY90002)
- Urrea Cutting and Shaping Tools