Shop All Pullers
Urrea
Broken plug remover for Ford triton 3 valve engine
Mfr # UEXBT
Zoro # G9844613
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Broken plug remover with 6 pieces
- Number of Pieces 6
- For Use With plastic unique porcelain pusher tool and plastic case
- Puller Length 7.87
- Application Industrial duty
Product Information
Dimensions
Puller Length | 7.87 |
Screw Width | 4.33 |
Details
Item | Remover |
Includes | Broken plug remover with 6 pieces |
Number of Pieces | 6 |
For Use With | plastic unique porcelain pusher tool and plastic case |
Application | Industrial duty |
Material | Steel |
Hammer Weight | 1.81 |
Description
The set includes: Pusher body, pusher screw, tip, puller housing, puller screw, left hand hex nut, unique porcelain pusher tool and plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 6 Electrician's Tools AWG 22, 24, 26, 28, 30 (B141)
- RIDGID Nozzle, Car La2503 (62953)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D181)
- TRIM-LOK Pigtail Pick, Plastic/Steel (365-0006)
- URREA 10 ton straight jaw puller set 8pc with metal box (4238B)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- URREA Reversible Jaw Puller 4" type B (4034)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA Reversible Jaw Puller 4" type A (4033)
- URREA Pitman puller for large vehicles and trucks (4052)
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- Urrea Pullers