Shop All Hand Drum Pumps
Urrea
Brass transfer pump
Mfr # 23627
Zoro # G9744890
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Transfer pump
- Color Yellow
- Length 10-1/2"
- Width 11.42
- Material Neoprene
Product Information
- Brand Urrea
- MFR # 23627
- Zoro # G9744890
- UPC # 660731697018
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Length | 10-1/2" |
Width | 11.42 |
Details
Includes | Transfer pump |
Color | Yellow |
Material | Neoprene |
Application | Industrial duty |
Delivers | 3.2 oz |
Item | Pump |
Description
Includes suction and discharge hose. Brass housing and neoprene caps easy to clean. Resistant to corrosive and non-corrosive liquids. For engine, hydraulic, steering, transmission oils, antifreeze, brake fluids, diesel and water. Ideal for transferring fluids from one container to another without draining. Delivers: 3.2 oz. Total length: 10-1/2”. Cylinder diameter: 1-1/4”. Transfer brass pump: 140°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Vlv Asy, 500 Pvd/Tfe .38T (L380KT01-PVD)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M9700)
- URREA Lever action bucket pump (23624)
- URREA Barrel Pump, Chemical Rotary (2363RQ)
- URREA Barrel Pump, Oil Rotary (2363R)
- URREA Vertical lift pump for chemicals (2363VQ)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR3)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4" OD (3BY48)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (490SSTSP)
- Urrea Hand Drum Pumps