Shop All Brake & Wheel Tools
Urrea
Brake drum polisher
Mfr # 2392
Zoro # G0293213
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.31
- Application Industrial duty
- For Use With For cylinders 27/32”
- Features Capacity 1-1/4” - 3-1/2” (31.75 - 88.9 mm). For cylinders 27/32".
Product Information
- Brand Urrea
- MFR # 2392
- Zoro # G0293213
- UPC # 660731605815
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Material | Steel |
Weight | 0.31 |
Application | Industrial duty |
For Use With | For cylinders 27/32” |
Features | Capacity 1-1/4” - 3-1/2” (31.75 - 88.9 mm). For cylinders 27/32". |
Color | Silver |
Includes | Brake drum polisher set |
Item | Polisher set |
Description
Capacity 1-1/4” - 3-1/2” (31.75 - 88.9 mm). For cylinders 27/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Smooth Front Cap (72-11167)
- BIOBOR Diesel Conditioner and Anti-Gel, 1 gal. (BBMDJUG01US)
- A & I PRODUCTS Offset Drawbar 36" x3" x1.25" (A-3111194R1)
- STAMPEDE 09-17 RAM 1500 (CENTER-FRONT OF GRILLE) SMOKE VP BUGSHIELD (2259-2)
- URREA Drum Brake Adjusting Tool 9" (2006)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- URREA Brake spring plier (217)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 45g., PK25 (FN045Z)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 20g., PK25 (FN020)
- Urrea Brake & Wheel Tools