Shop All Bolt Cutters
Urrea
Bolt Cutter, 24" Forged
Mfr # COP24
Zoro # G9795604
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Heavy duty
- Handle Material Steel
- Cutting Capacity/Material 3/8"
- Includes Bolt cutter
Product Information
- Brand Urrea
- MFR # COP24
- Zoro # G9795604
- UPC # 660731649239
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 6.6924" |
Details
Item | Cutter |
Primary Application | Heavy duty |
Handle Material | Steel |
Cutting Capacity/Material | 3/8" |
Includes | Bolt cutter |
Description
Bolt cutter. Forged steel body. Chrome molybdenum forged jaws 57-62 HRC. Black jaws. Soft grip handle. Handles closer together for more cutting power with less strain. Design of jaws that ensure the best distribution of applied force and easier cutting. Length: 24". Cutting Capacity: Soft metal: 5/16", Medium mental: 3/8, Hard metal: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (26218)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (2315)
- URREA Bolt Cutter, 30" Forged (COP30)
- URREA Bolt Cutter, 18" Forged (COP18)
- URREA Bolt Cutter, 36" Forged (COP36)
- X1 TOOLS 24 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1024x1)
- WESTWARD Bult Cutters, Steel, 14 in and 18 in (493V67)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- Urrea Knives, Cutters & Snips