Shop All Bolt Cutters
Urrea
Bolt Cutter, 18" Forged
Mfr # COP18
Zoro # G9796234
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Heavy duty
- Handle Material Steel
- Cutting Capacity/Material 5/16"
- Includes Bolt cutter
Product Information
- Brand Urrea
- MFR # COP18
- Zoro # G9796234
- UPC # 660731649222
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 6.1018" |
Details
Item | Cutter |
Primary Application | Heavy duty |
Handle Material | Steel |
Cutting Capacity/Material | 5/16" |
Includes | Bolt cutter |
Description
Bolt cutter. Forged steel body. Chrome molybdenum forged jaws 57-62 HRC. Black jaws. Soft grip handle. Handles closer together for more cutting power with less strain. Design of jaws that ensure the best distribution of applied force and easier cutting. Length: 18". Cutting Capacity: Soft metal: 3/16", Medium mental: 1/4", Hard metal: 5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Offset Striking Wrench, 2-3/8", 60mm (8814W)
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- SP AIR Air Hammer ( Short Barrel ) (SP-1405)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427X35)
- URREA Bolt Cutter, 24" Forged (COP24)
- URREA Bolt Cutter, 36" Forged (COP36)
- URREA Bolt Cutter, 30" Forged (COP30)
- X1 TOOLS 18 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1018x1)
- WISS Siding Removal Tool (WSR1N)
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Angled, Plastic Grip (71 41 200)
- Urrea Knives, Cutters & Snips