Shop All Striking and Slugging Wrenches
Urrea
Black flat strike wrench 12 point, 2 7/8" opening size.
Mfr # 2746SW
Zoro # G9712541
original price:
$154.99
4% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 16-25/64"
- Application Heavy duty
- Wrench Material Steel
Product Information
- Brand Urrea
- MFR # 2746SW
- Zoro # G9712541
- UPC # 660731683943
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 16-25/64" |
Details
Item | Wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off. In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it’s way. 12 points designed to perfectly
fit the nut on the tool. Opening size: 2-7/8”. Total length: 16-25/64”.
fit the nut on the tool. Opening size: 2-7/8”. Total length: 16-25/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Boring Gimlet, Steel, (BG)
- DEWALT 4-5/8" Heavy-Duty Self-Feed Bit (DW1642)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK10 (GR24-10T)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- URREA Black flat strike wrench 12 point, 24Mm opening size. (2724SWM)
- URREA Black flat strike wrench 12 point, 3-3/4" opening size. (2760SW)
- URREA Black flat strike wrench 12 point, 2-3/16"oprening size. (2735SWH)
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- URREA Black flat strike wrench 12 point, 30Mm opening size. (2730SWM)
- URREA Black flat strike wrench 12 point, 3-1/8" opening size. (2750SW)
- URREA Black flat strike wrench 12 point, 3" opening size. (2748SW)
- Urrea Striking and Slugging Wrenches