Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, T30 Torx
Mfr # 8330W
Zoro # G9798955
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 0.79
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 8330W
- Zoro # G9798955
- UPC # 660731698176
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 0.79 |
Tip size | T30 |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Torx |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T30. Exposed length: 4”. Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Hawk w/ProForm, 16" x 16 (PL266PF)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4310)
- STARRETT Center Punch (264B)
- MITUTOYO Indicating Mic, 4" (510-134)
- URREA Screwdriver, Ph#3 5/16X6 Red (9686R)
- URREA Cushion Grip Screwdriver 3/16X6" Cabinet (9434)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- URREA Bimaterial Screwdriver, 3/16X3" Phi #1 (8682)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Bimaterial Screwdriver, 1/8X4" Cabinet (8624)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-160-A)
- Urrea Screwdrivers