Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 3/8X8" Slotted
Mfr # 8608
Zoro # G9798011
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 14.37
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 8608
- Zoro # G9798011
- UPC # 660731692839
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 14.37 |
Tip size | 3/8" |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 8”. Total Length: 12-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 2 D (4THE9)
- URREA Bimaterial Screwdriver, 1/4X8" Phi #2 (8685)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9424)
- URREA Bimaterial Screwdriver, 1/4X4" Phi #2 (8684)
- URREA Amber Screwdriver 1/4X12" Cabinet (9642)
- URREA Amber Screwdriver Ph#2 1/4X8" Phillips (9685)
- ECLIPSE TOOLS Torx Screwdriver, T15x4", Rubber Grip (800-109)
- Urrea Screwdrivers and Nutdrivers