Shop All Screwdrivers
Urrea
Bimaterial Screwdriver, 1/8X4" Cabinet
Mfr # 8624
Zoro # G9821890
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 0.98
- Includes Bimaterial nut drivers
- Color Red
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 8624
- Zoro # G9821890
- UPC # 660731692945
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 0.98 |
Tip size | 1/8" |
Details
Item | Screwdrivers |
Handle Material | Steel |
Includes | Bimaterial nut drivers |
Color | Red |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/8”. Exposed length: 4”. Total Length: 7-5/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84782)
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- URREA 1/4"drive, 3/8 in, 6 point SAE deep socket (4712L)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA 1000V Trimaterial screwdriver set 5Pc (9700TSA)
- URREA Amber Screwdriver 5/16X10" Slotted (9843)
- URREA Amber Screwdriver 1/8"X8" Cabinet (9627)
- URREA Screwdriver, Cab 1/8X4 Red (9624R)
- GEDORE Screwdriver, 3C, Torx Plus 15IP (2163 TX 15IP)
- Urrea Screwdrivers and Nutdrivers