Shop All Slip Joint Pliers
Urrea
Battery Cable Clamp Pliers
Mfr # 2312
Zoro # G9839059
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3.94
- Material Steel
- Includes Plier
Product Information
- Brand Urrea
- MFR # 2312
- Zoro # G9839059
- UPC # 660731628203
- Country of Origin Taiwan, Province of China
- Category Slip Joint Pliers
Dimensions
Jaw Width | 3.94 |
Details
Plier Item | Spreader and cleaner |
Material | Steel |
Includes | Plier |
Description
The URREA 2312 Battery Cable Clamp Pliers will make sure your cables are securely attached. The sharp teeth effectively clean from the clamp. The pliers' handles allow you to spread the clamp for a secure connection. These pliers measure 7 3/8" in length. You'll want these URREA 2312 Battery Cable Clamp Pliers at your side on every job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5358FL)
- BETA 20mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421020)
- OX TOOLS Pro 4-1/2"x15" (112x380mm) Wood Float - OX Grip (OX-P012215)
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- URREA Slip joint plier chrome finish 10" (280)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Smooth jaw groove joint pliers 10" (246G)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- URREA Slip joint plier chrome finish 8" (278)
- A & E HAND TOOLS 10In Compound Jaw Lock Ring Pliers (1705)
- Urrea Slip Joint Pliers