Shop All Bit Socket Sets
Urrea
Ball End Hexagonal Bit, Metric, 8 pcs
Mfr # 4990BDM
Zoro # G9799210
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 8
- Includes (8) Ball End Hexagonal Bit: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Product Information
- Brand Urrea
- MFR # 4990BDM
- Zoro # G9799210
- UPC # 660731673074
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 8 |
Includes | (8) Ball End Hexagonal Bit: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Item | Ball End Hexagonal Bit |
Description
Ergonomic design allows natural hand and wrist rotation. Thet feature a 25° working angle for hard-to-reach areas. Funnel type entry provides complete coupling. Quick attaching and detaching. The set includes the following bit sizes: 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- DAVIS INSTRUMENTS Deluxe Rigging Knife (1551)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19)
- BESSEY 36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.536)
- URREA Female Torx(R) Socket, Torx(R), 14 pcs (52ET14)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- URREA Torx Tamper Bit Set, Torx(R), 13 pcs (5239S)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- URREA Combination drive torx bit socket set 7PC (4752E)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- Urrea Sockets & Ratchets