Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 6 Pieces Slotted
Mfr # 9800A
Zoro # G9798291
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 6
- Features Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4” x 6”, 5/16” x 6”, 3/8” x 8”, 3/8” x 12".
- Includes Screwdriver set with 6 pieces
- Nut Driver Handle Color Amber
Product Information
- Brand Urrea
- MFR # 9800A
- Zoro # G9798291
- UPC # 660731623703
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver set |
Handle Material | Steel |
Number of Pieces | 6 |
Features | Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4” x 6”, 5/16” x 6”, 3/8” x 8”, 3/8” x 12". |
Includes | Screwdriver set with 6 pieces |
Nut Driver Handle Color | Amber |
Primary Application | Heavy duty |
Description
Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4” x 6”, 5/16” x 6”, 3/8” x 8”, 3/8” x 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Stainless Steel Concrete Edger, 6 in. x3 in. (G06241)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set SAE 26 Pieces 5/32 in to 9/16 in , Chrome (48-22-9404)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-05MM)
- URREA Amber Screwdriver Set of 10 Pieces Comb (JBUD02)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (Phillips type). (9100GB)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600G)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers 7-pcs. (96469115)
- Urrea Screwdriver Sets