Shop All Screwdriver Sets
Urrea
Amber Screwdriver Set of 19 Pieces Comb
Mfr # 9600E
Zoro # G9800915
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 19
- Features Set of 19 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4”x 6”, 5/16” x 6”, 3/8”x 8”, 3/8” x 12”. Cabinet: 1/8” x 2-1/2”, 1/8”x 4”, 1/8” x 8”, 3/16” x 4”, 3/16” x 8”. Phillips: PH0 x 2-1/2”, PH1 x 3”, PH1 x 8”, PH2 x 4”, PH2 x 8”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
- Includes Screwdriver sets, 19 pieces
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 9600E
- Zoro # G9800915
- UPC # 660731623031
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver sets |
Handle Material | Steel |
Number of Pieces | 19 |
Features | Set of 19 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4”x 6”, 5/16” x 6”, 3/8”x 8”, 3/8” x 12”. Cabinet: 1/8” x 2-1/2”, 1/8”x 4”, 1/8” x 8”, 3/16” x 4”, 3/16” x 8”. Phillips: PH0 x 2-1/2”, PH1 x 3”, PH1 x 8”, PH2 x 4”, PH2 x 8”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”. |
Includes | Screwdriver sets, 19 pieces |
Primary Application | Heavy duty |
Nut Driver Handle Color | Amber |
Description
Set of 19 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4”x 6”, 5/16” x 6”, 3/8”x 8”, 3/8” x 12”. Cabinet: 1/8” x 2-1/2”, 1/8”x 4”, 1/8” x 8”, 3/16” x 4”, 3/16” x 8”. Phillips: PH0 x 2-1/2”, PH1 x 3”, PH1 x 8”, PH2 x 4”, PH2 x 8”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- WILTON C-Clamp, 4-1/2", Steel, Extra HD, 20,000 lb. (4-FC)
- KO-KEN Nut Setter 7mm 6 Point 75mm Slide Magnet 1/4 Hex Drive (115G.75-7)
- C.K Automatic Wire Stripper (495001)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Amber Screwdriver Set of 6 Pieces Slotted (9800A)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA ESD Bimaterial Precision Screwdrivers set of 6 pieces. (9501BC)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- PERFORMANCE TOOL 6-Pc Precision Screwdriver Set, W944S (W944S)
- Urrea Screwdriver Sets