Shop All Screwdrivers
Urrea
Amber Screwdriver, Ph#4 3/8X8" Phillips
Mfr # 9688
Zoro # G9800163
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 13"
- Overall Length 8"
- Includes Screwdriver
- Material Steel
- Color Amber
Product Information
- Brand Urrea
- MFR # 9688
- Zoro # G9800163
- UPC # 660731623567
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 13" |
Overall Length | 8" |
Tip size | PH4 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH4. Exposed length: 8”. Total Length: 13”. |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Phillips |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH4. Exposed length: 8”. Total Length: 13”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING M22M24 Tap Collet (338192)
- BON TOOL Masonry Shim, Plastic, 2" X 2" X 1/4" 1000/Pkg (21-269)
- SK PROFESSIONAL TOOLS Drive Mgnetic Rail Socket Clips, 1/4 (M145C)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491I-5PK)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- URREA Amber Screwdriver Ph#1 3/16X3" Phillips (9682)
- URREA Screwdriver, Sq Std 5/16X6 Red (9806R)
- URREA Bimaterial Screwdriver, 1/4X6" Phi #2 (8687)
- URREA Amber Screwdriver 1/8"X5" Cabinet (9625)
- URREA Amber Screwdriver Ph#2 1/4X4-1/2" Phillips (9684)
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- Urrea Screwdrivers