Shop All Screwdrivers
Urrea
Amber Screwdriver Ph#1 3/16X3" Phillips
Mfr # 9682
Zoro # G9803365
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 6-3/8"
- Overall Length 3"
- Includes Screwdriver
- Color Amber
- Material Steel
Product Information
- Brand Urrea
- MFR # 9682
- Zoro # G9803365
- UPC # 660731623468
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 6-3/8" |
Overall Length | 3" |
Tip size | PH1 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH1. Exposed length: 3”. Total Length: 6-3/8”. |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH1. Exposed length: 3”. Total Length: 6-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Quick Change Air Gun Kit, Contains 5 Nozzles and Heavy Duty Air Gun (301695.1)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle, 6" (KTI-19806)
- VEGA Bit Holder, 1/4 x 3/8 Quick Release Squa (2HQ416SK)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- URREA 1000V Trimaterial screwdriver set 5Pc (9700TSA)
- URREA Cushion Grip Screwdriver, 3/16X4 slotted (9402)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- URREA 1000V Bimaterial screwdriver PH2 Phillips tip (9702B)
- URREA Non-Sparking Screwdriver, #3 X 12" Phillips type. (UH9686)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- Urrea Screwdrivers and Nutdrivers