Shop All Screwdrivers
Urrea
Amber Screwdriver 5/16X6" slotted
Mfr # 9606
Zoro # G9833440
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-3/8"
- Overall Length 6"
- Includes Screwdriver
- Material Steel
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 6”. Total Length: 10-3/8”.
Product Information
- Brand Urrea
- MFR # 9606
- Zoro # G9833440
- UPC # 660731623086
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-3/8" |
Overall Length | 6" |
Tip size | 5/16" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 6”. Total Length: 10-3/8”. |
Color | Amber |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 5/16”. Exposed length: 6”. Total Length: 10-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Power Bit Sets - 10836 (10836)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Deep Impact Socket (79266)
- MILWAUKEE TOOL M18Redlithium High Output 6.0 Battery (48-11-1862, 2719-20)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA Amber Screwdriver 5/16X10" Slotted (9843)
- URREA Cushion Grip Screwdriver 5/16X6 Slotted (9406)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- ECLIPSE TOOLS Robertson Screwdriver, S2x4", Rubber Gri (800-107)
- Urrea Screwdrivers