Shop All Screwdrivers
Urrea
Amber Screwdriver 1/8"X8" Cabinet
Mfr # 9627
Zoro # G9803593
product price: $2.59
/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 10-3/4"
- Overall Length 8"
- Includes Screwdriver
- Material Steel
- Color Amber
Product Information
- Brand Urrea
- MFR # 9627
- Zoro # G9803593
- UPC # 660731623239
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 10-3/4" |
Overall Length | 8" |
Tip size | 1/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Color | Amber |
Features | High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 8”. Total Length: 10-3/4”. |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Cabinet |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 8”. Total Length: 10-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PUNCH 5/16 DRIVE PIN 4 OAL (GN75H)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 12" (9073 RC US)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-13' 5)
- URREA Bimaterial Screwdriver, T30 Torx (8330W)
- URREA Cushion Grip Screwdriver 3/16X6" Cabinet (9434)
- URREA Screwdriver, Cab 3/16X6 Red (9634R)
- URREA Cushion Grip Screwdriver 3/8X12 Slotted (9424)
- URREA Striking Bimaterial Screwdriver, 1/4"X4" Slotted type. (9104G)
- URREA Cushion Grip Screwdriver, 3/16X4 slotted (9402)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- Urrea Screwdrivers