Shop All Air Riveters
Urrea
Air Riveter 3/32" 1/4"
Mfr # UP884
Zoro # G0331862
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Material Plastic
- Length 14.17
- Includes Air riveter
Product Information
- Brand Urrea
- MFR # UP884
- Zoro # G0331862
- UPC # 660731667387
- Country of Origin Taiwan, Province of China
- Category Air Riveters
Dimensions
Length | 14.17 |
Details
Item | Air riveter |
Application | Heavy duty |
Material | Plastic |
Includes | Air riveter |
Description
Vacuum assisted design performs very efficiently when riveting downward. Aluminum rivets. Drive: 3/32” - 1/4”. Air consumption: 10 SCFM. Insert Nozzle: 3/32”, 1/8”, 3/16”, 1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- MITUTOYO Micrometer, Outside, 13" (103-189)
- EMPIRE LEVEL 500 Series 500m48 IBeam Level, 48 in L, 3Vial, Magnetic, Aluminum, Blue (500M.48)
- STANLEY ENGINEERED FASTENING Riveter, Industrial Duty, 5729 lb. Force (76004-00003)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- UNIVERSAL TOOL Air Rivet Tool - 300 Rpm, UT8941-3/8-16 (UT8941-3/8-16)
- ASTRO PNEUMATIC KIT 3/8" RIVET NUT SETTING METRIC & SAE (AOPRN1)
- GOEBEL Goebel Airpower 4, Pneumatic/Hydraulic Setting, Riveting Capacity For Blind Rivet Nuts: M3-M10 (AP1)
- SUNEX Heavy Duty Rivet Gun, 3/16" (SX0918T)
- Urrea Air Riveters